Diversey

Floor Finish, 5 gal., 30 to 45 min.


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5 gal
  • Solids Content 0 %
  • Coverage per Gallon 1500 to 2000 sq ft
  • Dry Time 30 to 45 min
  • Recommended Dilution Ready to Use
See all product information

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Details

Item Floor Finish
Solids Content 0 %
Coverage per Gallon 1500 to 2000 sq ft
Dry Time 30 to 45 min
Recommended Dilution Ready to Use
Required Brush Speed 1500 rpm and Above
Flash Point 200 Degrees F
Standards ASTM D-2047
pH Level 8
Properties Nonflammable
Minimum Drying Time 30 min
Nonflammable Yes
Minimum Coverage Area 1,500 sq ft
pH Value Neutral
For Floor Type Concrete, Vinyl, Terrazzo
Maximum Coverage Area 2,000 sq ft
Finish Type High Gloss
Maximum Drying Time 45 min
Container Type Box
VOC Content 0%
Low Foaming No
Minimum Required Brush Speed 1,500 RPM
Cleaner Form Liquid

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Concrete, Vinyl, Terrazzo, Maximum Drying Time 45 min, Minimum Drying Time 30 min, Minimum Required Brush Speed 1,500 RPM, pH Level 8, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards ASTM D-2047, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Coverage Area 2,000 sq ft, Minimum Coverage Area 1,500 sq ft, Recommended Dilution Ready to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.