Floor Finish, 5 gal, Bag
Mfr # 101109988
Zoro # G315302148
product price: $161.99
/ea
Free Shipping & Returns
Key Features
VOC Content
1%
Nonflammable
No
Container Type
Box
Maximum Required Brush Speed
1,500 RPM
pH Value
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101109988
Zoro #
G315302148
UPC #
10807174562672
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Floor Finish
VOC Content
1%
Nonflammable
No
Container Type
Box
Maximum Required Brush Speed
1,500 RPM
pH Value
Neutral
Cleaner Form
Liquid
Rinse Required
No
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
Biodegradable
No
Minimum Required Brush Speed
175 RPM
Low Foaming
Yes
Minimum Drying Time
30 min
pH Level
8.6
Finish Type
Semi-Gloss
Maximum Drying Time
1 day
Description
Floor Finishes and Sealers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.