Zoro Homepage

Floor Finish, 5 gal, Bag

  • Mfr # 101110008

  • Zoro # G015302141


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Nonflammable
No
VOC Content
1%
Container Type
Box
Low Foaming
Yes
Maximum Drying Time
1 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110008
Zoro #
G015302141
UPC #
10807174562504
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Floor Finish
Nonflammable
No
VOC Content
1%
Container Type
Box
Low Foaming
Yes
Maximum Drying Time
1 day
Biodegradable
No
Finish Type
Semi-Gloss
pH Level
8.2
Rinse Required
No
Minimum Required Brush Speed
175 RPM
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
Maximum Required Brush Speed
1,500 RPM
Cleaner Form
Liquid
pH Value
Neutral
Minimum Drying Time
30 min

Description

Floor Finishes and Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.