Zoro Homepage

Floor Finish, 5 gal, Bag

  • Mfr # 101110016

  • Zoro # G515302146


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Container Type
Box
Nonflammable
No
VOC Content
1%
Cleaner Form
Liquid
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Hardwood, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110016
Zoro #
G515302146
UPC #
10807174562412
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Floor Finish
Container Type
Box
Nonflammable
No
VOC Content
1%
Cleaner Form
Liquid
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Hardwood, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl, Wood
pH Value
Neutral
Biodegradable
No
Maximum Required Brush Speed
2,000 RPM
Minimum Required Brush Speed
175 RPM
Low Foaming
Yes
Finish Type
High Gloss
pH Level
8.45 to 8.65
Maximum Drying Time
30 min
Rinse Required
No
Minimum Drying Time
30 min

Description

Floor Finishes and Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.