Floor Finish, 5 gal, Bag
Mfr # 101110051
Zoro # G615302145
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Nonflammable
No
Container Type
Box
VOC Content
1%
Container Size
5 gal
pH Value
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101110051
Zoro #
G615302145
UPC #
10807174562559
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Floor Finish
Nonflammable
No
Container Type
Box
VOC Content
1%
pH Value
Neutral
Finish Type
High Gloss
Biodegradable
No
Rinse Required
No
Maximum Required Brush Speed
1,500 RPM
Minimum Required Brush Speed
175 RPM
Low Foaming
Yes
Cleaner Form
Liquid
Minimum Drying Time
30 min
Maximum Drying Time
1 day
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
pH Level
8.5
Description
Floor Finishes and Sealers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.