Floor Finish, 5 gal, Bag
Mfr # 101110053
Zoro # G715302144
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Nonflammable
No
Container Type
Box
VOC Content
0.9%
pH Value
Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101110053
Zoro #
G715302144
UPC #
10807174562573
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Floor Finish
Nonflammable
No
Container Type
Box
VOC Content
0.9%
pH Value
Neutral
Rinse Required
No
Finish Type
Semi-Gloss
Biodegradable
No
pH Level
9.0
Maximum Drying Time
30 min
Minimum Drying Time
30 min
Minimum Required Brush Speed
175 RPM
Low Foaming
Yes
Maximum Required Brush Speed
2,000 RPM
Cleaner Form
Liquid
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
Description
Floor Finishes and Sealers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.