Zoro Homepage

Floor Finish, 84.5 oz, Bag, PK6

  • Mfr # 101110007

  • Zoro # G815302143


product price: $226.99
/pk 6, $37.83/ea
Free Shipping & Returns

Key Features

Container Type
Bag
Nonflammable
No
VOC Content
1%
Cleaner Form
Liquid
pH Level
8.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110007
Zoro #
G815302143
UPC #
10807174562498
Country of Origin
United States

Dimensions

Container Size
84.5 oz

Details

Item
Floor Finish
Container Type
Bag
Nonflammable
No
VOC Content
1%
Cleaner Form
Liquid
pH Level
8.2
Low Foaming
Yes
Maximum Drying Time
1 day
Finish Type
Semi-Gloss
Biodegradable
No
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
Rinse Required
No
Minimum Required Brush Speed
175 RPM
Maximum Required Brush Speed
1,500 RPM
Minimum Drying Time
30 min
pH Value
Neutral

Description

Floor Finishes and Sealers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.