Zoro Homepage

Floor Finish, 84.5 oz, Bag, PK6

  • Mfr # 101110018

  • Zoro # G215302149


product price: $229.99
/pk 6, $38.33/ea
Free Shipping & Returns

Key Features

Container Type
Bag
VOC Content
1%
Nonflammable
No
Biodegradable
No
pH Level
8.45 to 8.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110018
Zoro #
G215302149
UPC #
10807174562436
Country of Origin
United States

Dimensions

Container Size
84.5 oz

Details

Item
Floor Finish
Container Type
Bag
VOC Content
1%
Nonflammable
No
Biodegradable
No
pH Level
8.45 to 8.65
Cleaner Form
Liquid
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Hardwood, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl, Wood
Minimum Drying Time
30 min
Minimum Required Brush Speed
175 RPM
Maximum Drying Time
30 min
Low Foaming
Yes
Maximum Required Brush Speed
2,000 RPM
Finish Type
High Gloss
pH Value
Neutral
Rinse Required
No

Description

Floor Finishes and Sealers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.