Zoro Homepage

Floor Finish, PK 4

  • Mfr # 101110017

  • Zoro # G215891032


product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns

Key Features

Minimum Required Brush Speed
175 RPM
pH Level
8.45 to 8.65
Biodegradable
No
Nonflammable
Yes
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110017
Zoro #
G215891032
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Minimum Required Brush Speed
175 RPM
pH Level
8.45 to 8.65
Biodegradable
No
Nonflammable
Yes
For Floor Type
Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl
Minimum Application Temperature
43 Degrees F
Maximum Drying Time
60 min
Maximum Application Temperature
95 Degrees F
Maximum Required Brush Speed
2,000 RPM
Finish Type
High Gloss
Item
Floor Finish and Sealer
Container Type
Jug
VOC Content
0%
Standards
ASTM D-2047, PFAS Free
Rinse Required
No
Cleaner Form
Liquid
Low Foaming
Yes
pH Value
Neutral
Minimum Drying Time
30 min

Description

Floor Finish and Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Asphalt, Brick, Ceramic, Ceramic Tile, Concrete, Granite, Laminate, Marble, Porcelain, Slate, Stone, Terracotta, Terrazzo, Tile, Travertine, Vinyl, Maximum Drying Time 60 min, Maximum Required Brush Speed 2,000 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 8.45 to 8.65, pH Value Neutral, Product Series Carefree Max ProX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.