Floor Maintainer, 1 gal., Characteristic
Mfr # 101109740
Zoro # G3747782
product price: $45.35
/eaKey Features
Size
1 gal
Color
Tan
Fragrance
Characteristic
Container Type
Jug
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101109740
Zoro #
G3747782
UPC #
807174532340
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
Floor Maintainer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 7, pH Value Neutral, Properties Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards NFPA, Color Tan, Flash Point 200 Degrees F, Fragrance Characteristic, Maximum Coverage Area 30,000 sq ft, Maximum Required Brush Speed 1,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.