Zoro Homepage

Floor Maintainer, Citrus, 32 oz., PK6

  • Mfr # 92974600

  • Zoro # G5132802


product price: $161.99
/pk 6, $27.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Size
32 oz
Color
Red
Fragrance
Citrus
Container Type
Portion Measuring Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92974600
Zoro #
G5132802
UPC #
807174046342
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Floor Maintainer
Form
Liquid
Color
Red
Fragrance
Citrus
Container Type
Portion Measuring Bottle
Recommended Dilution
1:256 to 1:512
RTU Yield per Container
64.25 gal, 128.25 gal
VOC Content
0%
Flash Point
200 Degrees F
pH Range
7.5
Maintenance Frequency
1 Day
Cleaner Form
Liquid
Features
Quick Drying, Fast Acting
Primary Chemical
Alcohol
pH Level
7
pH Value
Neutral
Properties
Nonflammable
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Product Series
Accumix
Maximum Required Brush Speed
2,000 RPM
Maximum RTU Yield per Container
128.25 gal
Low Foaming
No
Minimum RTU Yield per Container
64.25 gal
Minimum Required Brush Speed
1,500 RPM
Nonflammable
Yes

Description

Floor Maintainer, Cleaner Form Liquid, Container Size 32 oz, Container Type Portion Measuring Bottle, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 7, pH Value Neutral, Product Series Accumix, Properties Nonflammable, Concentrated, Recommended Dilution 1:256 to 1:512, Color Red, Flash Point 200 Degrees F, Fragrance Citrus, Maximum Required Brush Speed 2,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.