Floor Science, Easy Apply, Floor Finish, 5gal (Discontinued)
- Mfr # CBD540403
- Zoro # G6662369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBD540403
Zoro #
G6662369
UPC #
807174540406
Country of Origin
United States
Details
Item
Floor Finish
Container Type
Bucket
Recommended Dilution
Ready to Use
VOC Content
0%
Cleaner Form
Liquid
Solids Content
0 %
Maximum Drying Time
50 min
pH Level
9
pH Value
Neutral
Finish Type
High Gloss
Maximum Coverage Area
2,500 sq ft
For Floor Type
Asphalt, Concrete, Linoleum, Rubber, Terrazzo, Vinyl
Minimum Drying Time
40 min
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Asphalt, Concrete, Linoleum, Rubber, Terrazzo, Vinyl, Maximum Drying Time 50 min, Minimum Drying Time 40 min, pH Level 9, pH Value Neutral, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Coverage Area 2,500 sq ft, Recommended Dilution Ready to Use, Solids Content 0 Percent
Restrictions
WARNING:
This product can expose you to chemicals including Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.