Zoro Homepage
This item is Discontinued.
Diversey Floor Science Easy Apply Floor Finish, Ammonia Scent, 1 gal, PK4 CBD540397

Floor Science Easy Apply Floor Finish, Ammonia Scent, 1 gal, PK4 (Discontinued)

  • Mfr # CBD540397
  • Zoro # G901962770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBD540397
Zoro #
G901962770
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Form
Liquid
Fragrance
Ammonia
Container Type
Container
Weight
36.44 lbs
Contains
Diethylene Glycol Monoethyl Ether
Standards
Meets ASTM D-2047 slip resistance requirements
Application
Floor
Removes
Floor Finish
For Use On Surface Material
Asphalt Tile; Rubber and Linoleum; Vinyl

Description

Reduces the need to strip and refinish by drying clean with a tough and long-lasting gloss. Delivering state-of-the-art performance and cost efficiency. Use the complete Floor Science system to create and maintain a consistently brilliant shine on floors with minimal time and effort. We make it simple. You make it beautiful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.