Floor Sealer, 5 gal., 30 min.

  • Mfr # 5118737

  • Zoro # G3748342


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Standards
DSA, TSCA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5118737
Zoro #
G3748342
UPC #
807174505399
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Sealer
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Dry Time
30 min
Standards
DSA, TSCA
Required Brush Speed
1500 rpm and Above
Recommended Dilution
Ready to Use
Flash Point
200 Degrees F
Cleaner Form
Liquid
Properties
Nonflammable
Low Foaming
No
Nonflammable
Yes
Minimum Drying Time
30 min
VOC Content
0%
Container Type
Box
Maximum Coverage Area
2,500 sq ft
Minimum Required Brush Speed
1,500 RPM
Minimum Application Temperature
45 Degrees F
Finish Type
High Gloss
Product Series
BIB
pH Value
Neutral
pH Level
8
Minimum Coverage Area
2,000 sq ft
Maximum Drying Time
30 min
For Floor Type
Linoleum

Description

Floor Sealer, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Linoleum, Maximum Drying Time 30 min, Minimum Drying Time 30 min, Minimum Required Brush Speed 1,500 RPM, pH Level 8, pH Value Neutral, Product Series BIB, Properties Nonflammable, Ready to Use, Standards DSA, TSCA, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Coverage Area 2,500 sq ft, Minimum Application Temperature 45 Degrees F, Minimum Coverage Area 2,000 sq ft

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.