Zoro Homepage

Floor Sealer, Liquid, 5 gal, Bag

  • Mfr # 101110055

  • Zoro # G115302140


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Container Size
5 gal
Nonflammable
No
Container Type
Box
Biodegradable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101110055
Zoro #
G115302140
UPC #
10807174562597
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Stone Sealer
Cleaner Form
Liquid
Nonflammable
No
Container Type
Box
Biodegradable
No
Minimum Drying Time
45 min
Surfaces for Use On
Brick, Granite, Marble, Quarry Tile, Slate, Terrazzo, Ceramic
NSF Rating
Not Rated
Maximum Drying Time
45 min
Minimum Effective Temperature
50 Degrees F
Maximum Required Brush Speed
2,700 RPM
Maximum Effective Temperature
95 Degrees F
Minimum Required Brush Speed
1,500 RPM
Rinse Required
No

Description

Floor Finishes and Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.