Freezer Floor Cleaner, 1 gal., Blue
Mfr # 948030
Zoro # G3139674
product price: $73.25
/eaKey Features
Recommended Dilution
Ready to Use
Size
1 gal
Fragrance
Solvent
pH Range
11.82
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
948030
Zoro #
G3139674
UPC #
807174530674
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Freezer Floor Cleaner
Recommended Dilution
Ready to Use
Fragrance
Solvent
pH Range
11.82
Color
Blue
Container Type
Jug
Standards
Kosher, NSF Rated
For Floor Type
Ceramic, Concrete, Laminate, Linoleum, Porcelain, Rubber, Terrazzo, Vinyl
Properties
Biodegradable, No Rinse Required, Nonflammable
VOC Content
0%
Rinse Required
No
Cleaner Form
Liquid
Primary Chemical
Alcohol
Low Foaming
No
pH Level
11
pH Value
Alkaline
Nonflammable
Yes
Biodegradable
Yes
Flash Point
200 Degrees F
Minimum Application Temperature
-20 Degrees F
Features
Fragrance-free, Phosphate-free, Residue-free
Application
Cleaning Applications inSub-Freezing Environments Effective on a Wide Range of Soils on Freezer Floors Down to -20ºf (-29º C)
Description
Freezer Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Concrete, Laminate, Linoleum, Porcelain, Rubber, Terrazzo, Vinyl, pH Level 11, pH Value Alkaline, Properties Biodegradable, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards Kosher, NSF Rated, Color Blue, Flash Point 200 Degrees F, Fragrance Solvent, Minimum Application Temperature -20 Degrees F, VOC Content 0 Percent, Primary Chemical Alcohol
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.