Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Cleaner, 2.5L Bottle, 2 PK

  • Mfr # 101109738

  • Zoro # G3748132


product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2.5L
Color
Green
Fragrance
Citrus
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109738
Zoro #
G3748132
UPC #
046500049651
Country of Origin
United States

Dimensions

Size
2.5L
Cleaner Container Size
2.5 L
Container Size
2.5 L

Details

Item
General Purpose Cleaner
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Color
Green
Fragrance
Citrus
Container Type
Bottle
Recommended Dilution
1:128, 1:256
RTU Yield per Container
170 to 339 gal.
VOC Content
2%
For Use On
Water Safe Surface
Item - Portion Control System Chemicals
All Purpose Cleaner
pH
8.40
For Use With
J-Fill(R) QuattroSelect(R) Portion Control Systems
Required Brush Speed
175 to 1500
Cleaner Container Type
Bottle
Sub-Category
Floor Cleaners and Maintainers
Cleaner Form
Liquid
Primary Chemical
None
Standards
CFIA
Flash Point
200 Degrees F
Properties
Butyl Free, No Rinse Required, Nonflammable
Rinse Required
No
Product Label
General Purpose Cleaner
Surfaces for Use On
Hard Nonporous Surfaces
Plastic Safe
No
Net Weight
11.2
pH Value
Alkaline
Label Number
8
Nonflammable
Yes
Low Foaming
No
pH Level
11.4
Fits Dispenser Series
J-Fill
NSF Rating
Not Rated
Label Color Coding
Green
Butyl Free
Yes

Description

General Purpose Cleaner, Label Number 8, Label Color Coding Green, Chemical Series Gp Forward, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 11.4, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:128, 1:256, Concentrated, Properties Butyl Free, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 2 Percent, Fragrance Citrus, Standards CFIA, Net Weight 11.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.