General Purpose Cleaner, PK4
- Mfr # 101104494
- Zoro # G023355122
product price:Â
$
65.89
/pk of 4, $16.47/ea
Key Features
NSF Rating
Not Rated
pH Level
Alkaline
Primary Chemical
Alcohol Ethoxylate
Ready to Use/Concentrated
Ready to Use
Size
128 fl oz (4 quart)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101104494
- Zoro #
- G023355122
- UPC #
- 807174550788
- Country of Origin
- United States
Dimensions
- Size
- 128 fl oz (4 quart)
- Container Size
- 1 gal
Details
- Item
- Cleaner
- NSF Rating
- Not Rated
- pH Level
- Alkaline
- Primary Chemical
- Alcohol Ethoxylate
- Ready to Use/Concentrated
- Ready to Use
- Color
- Green
- Cleaner Chemical Product Grouping
- General Purpose Cleaner
- Surfaces for Use On
- Counters, Floors, Hard Surfaces, Tables
- Standards
- Kosher, LONO
- Rinse Required
- No
- Recommended Dilution
- 1:64 or 1:128
- Cleaner Form
- Liquid
- VOC Content
- 0
- Properties
- Non-Flammable
- Series
- GP Forward
- Fragrance
- Citrus
- Container Type
- Jug
- Flash Point
- Greater Than 200.1 Degrees F
- pH Value
- Alkaline
- Wire Color
- Green
Description
Cleaner, General Purpose Cleaner, Surfaces for Use On Counters, Floors, Hard Surfaces, Tables, Jug, 1 gal, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Primary Chemical Alcohol Ethoxylate, Liquid, Standards Kosher, LONO, Color Green, VOC Content 0, Flash Point greater than 200.1 Degrees F, NSF Rating Not Rated, pH Value Alkaline, Product Series GP Forward, Rinse Required No, Nonflammable No, Properties Non-Flammable, Package Quantity 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.