Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Spotter, Hydr.Peroxide, 32oz. CL, PK 6

  • Mfr # DVO904192CT

  • Zoro # G602501865


product price: $60.55
/pk 6, $10.09/ea

Key Features

Size
32 fl oz (1 quart)
Cleaner Form
Liquid
Primary Chemical
Hydrogen peroxide
Type
Carpet Cleaner
Effective to Remove
Soil Remover; Coffee Remover; Tea Remover; Stain Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO904192CT
Zoro #
G602501865
UPC #
-
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Item
General Purpose Spotter
Cleaner Form
Liquid
Primary Chemical
Hydrogen peroxide
Type
Carpet Cleaner
Effective to Remove
Soil Remover; Coffee Remover; Tea Remover; Stain Remover
Application
General Purpose
Color
Clear

Description

All-purpose, water-based spotter is fortified with hydrogen peroxide to quickly remove a wide range of soils from carpets. Low-residue formula will not resoil your carpet and simplifies the rinsing process. An advanced mixture of detergents and solvents powerfully remove tough, set-in stains. Gentle ingredients allow you to safely clean all carpets, including wool. Spotter is perfect for removing coffee, tea, cola and most other organic-matter stains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.