Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glance Glass and Multi-Surface Cleaner, Original, 32oz Spray Bottle

  • Mfr # 4705

  • Zoro # G315661245


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Effective to Remove
Dust, Fingerprint, Grease, Grime, Water Mark
Chemicals For Use On
Ceramic, Glass, Laminates, Metal, Plastic, Vinyl
Fragrance
Original
Cleaner Form
Liquid
Primary Chemical
2-Butoxyethanol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705
Zoro #
G315661245
UPC #
46500047053
Country of Origin
United States

Dimensions

Size
32 oz

Details

Effective to Remove
Dust, Fingerprint, Grease, Grime, Water Mark
Chemicals For Use On
Ceramic, Glass, Laminates, Metal, Plastic, Vinyl
Fragrance
Original
Cleaner Form
Liquid
Primary Chemical
2-Butoxyethanol
Item
Glass Cleaners
Container Type
Spray Bottle
Standards
EcoLogo Certified

Description

Non-streaking, quick-drying, ammoniated glass cleaner. Cleans and shines glass, mirrors, sinks, countertops, stainless steel and many other washable surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.