
Glance Powerized Glass and Surface Cleaner, Liquid, 1 gal
Mfr # CBD540311
Zoro # G715661296
product price: $24.95
/eaKey Features
Container Type
Bottle
Chemicals For Use On
Glass, Stainless Steel
Cleaner Form
Liquid
Fragrance
Ammonia
Primary Chemical
Diethylene Glycol Butyl Ether
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBD540311
Zoro #
G715661296
UPC #
807174540314
Country of Origin
United States
Dimensions
Size
1 gal
Details
Container Type
Bottle
Chemicals For Use On
Glass, Stainless Steel
Cleaner Form
Liquid
Fragrance
Ammonia
Primary Chemical
Diethylene Glycol Butyl Ether
Standards
KOSHER - OU
Item
Glass Cleaners
Description
Glance is the market leading brand in the janitorial and housekeeping market. Trusted for decades and admired for it's quick drying and streak free shine. Our chemists Powerized the formula with ammonia and additives to outperform other glass cleaners on the market. Leaves a brilliant shine on glass, mirrors, sinks, countertops, stainless steel and many other washable surfaces. Glance Powerized is ready-to-use on glass and other surfaces. Ocean Blue in color with a fresh ammonia scent.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.