This item is Discontinued.

Diversey Liquid Glass Cleaner Concentrate, 20mL, Clear Blue, Unscented, Packets, 28 PK 100828349

Liquid Glass Cleaner Concentrate, 20mL, Clear Blue, Unscented, Packets, 28 PK (Discontinued)

  • Mfr # 100828349
  • Zoro # G4326799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100828349
Zoro #
G4326799
UPC #
807174526103
Country of Origin
United States

Dimensions

Cleaner Container Size
20mL
Size
20mL

Details

Item
Glass Cleaner Concentrate
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Packet
Fragrance
Unscented
Recommended Dilution
1:40
Cleaner Form
Liquid
Primary Chemical
None
Color
Clear Blue
Container Type
Packets
Cleaner Chemical Product Grouping
Glass Cleaners
Standards
CFIA, Halal, Kosher, NSF
RTU Yield per Container
32 oz.
For Use On
Glass
Case Quantity
1
Contains
Alcohol Ethoxylates, Sodium Lauryl Ether Sulfate, Sodium Lauryl Sulfate

Description

Glass Cleaner Concentrate, Container Type Packets, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Standards CFIA, Halal, Kosher, NSF, Color Clear Blue, Primary Chemical None, Recommended Dilution 1:40, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.