Good Sense, Sunshine Linen, 12.5oz, PK6, Aerosol, Sunshine Linen, 6 PK
Mfr # CBD539575
Zoro # G6662448
product price:Â $18.19
/pk 6, $3.03/eaKey Features
Fragrance
Sunshine Linen
Color
Colorless
Size
12.5 oz.
Application
Restrooms, Offices, Conference Rooms, Break rooms, Restaurants and Other Commercial Facilities
Container Type
Aerosol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBD539575
Zoro #
G6662448
UPC #
807174539578
Country of Origin
United States
Dimensions
Size
12.5 oz.
Details
Fragrance
Sunshine Linen
Color
Colorless
Application
Restrooms, Offices, Conference Rooms, Break rooms, Restaurants and Other Commercial Facilities
Item
Good Sense,Sunshine Linen,12.5oz,PK6
Container Type
Aerosol
Description
Good Sense,Sunshine Linen,12.5oz,PK6, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.