Shop DIVERSEY
See all product information
Create Account
GP Forward General Purpose Cleaner, Concentrate, 128 fl oz (4 quart), Citrus Scent, Versatile, 4PK
- Mfr # 101104494
- Zoro # G823364461
product price:Â
$
94.89
/pk of 4, $23.72/ea
Key Features
Recommended Dilution
1:64, 1:128
Color
Clear Green
Fragrance
Citrus
Cleaner Form
Liquid
Series
GP Forward
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101104494
- Zoro #
- G823364461
- UPC #
- 10807174550785
- Country of Origin
- Canada
Dimensions
- Size
- 128 fl oz
Details
- Recommended Dilution
- 1:64, 1:128
- Color
- Clear Green
- Fragrance
- Citrus
- Cleaner Form
- Liquid
- Series
- GP Forward
- Surfaces for Use On
- Multi Surface
- Item
- Multipurpose Cleaner
- Ready to Use/Concentrated
- Concentrated
- Cleaner Chemical Product Grouping
- Cleaner
- Removes
- Grit, Soap Scum, Grease, Dirt
- Rinse Required
- No
Description
GP Forward General Purpose Cleaner - Concentrate - 128 fl oz (4 quart) - Citrus Scent - Versatile, Rinse-free, Kosher - Clear Green, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.