Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Forward General Purpose Cleaner, Green

  • Mfr # DVO93145395CT

  • Zoro # G407480587


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Fragrance
Citrus
Color
Green
Ready to Use/Concentrated
Concentrated
Features
Versatile; Rinse-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO93145395CT
Zoro #
G407480587
UPC #
-
Country of Origin
Canada

Dimensions

Size
50.7 fl oz (1.6 quart)

Details

Item
GP Forward General Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Citrus
Color
Green
Ready to Use/Concentrated
Concentrated
Features
Versatile; Rinse-free
Type
Surface Cleaner
Application
Counter; Table; Floor
Removes
Dirt Remover; Grit Remover; Grease Remover; Scum Remover

Description

Highly versatile, generalpurpose cleaner concentrate contains a blend of highperformance detergents to effectively clean surfaces such as counters, tables and floors It removes all types of dirt, grit, grease and soap scum with no rinsing required GP Forward SC General Purpose Cleaner can be used on any watersafe surface, and has a pleasant citrus scent It is excellent for use in scrub and recoat floorcare programs It works with cold, hot and softhard water in mop, bucket, autoscrubber and trigger spray applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.