Zoro Homepage

Gum and Wax Remover, 6.5 oz., PK12

  • Mfr # 95628817

  • Zoro # G9053222


product price: $80.95
/pk 12, $6.75/ea
Free Shipping & Returns

Key Features

Application
Upholstery, Hard Surface, Carpet
Container Type
Aerosol Spray Can
Container Size
6.5 oz
Color
Clear
Fragrance
Fruity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95628817
Zoro #
G9053222
UPC #
807174529692
Country of Origin
United States

Dimensions

Container Size
6.5 oz
Cleaner Container Size
6.5 oz
Size
65 oz

Details

Item
Gum and Wax Remover
Application
Upholstery, Hard Surface, Carpet
Container Type
Aerosol Spray Can
Color
Clear
Fragrance
Fruity
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
Woolsafe Approved
Cleaner Chemical Product Grouping
Adhesive Removers
Removes
Gum
VOC Content
1%
Contains
Butane, Ethyl Alcohol, Propane
Includes Chemical
None
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Can
Flash Point
-155 Degrees F
RTU Yield per Container
Ready to use
Degreaser Container Type
Aerosol Can
Sub-Category
Gum and Wax Removers
Features
CFC-free, Ozone-safe
Nonflammable
No
Biodegradable
No
Surfaces for Use On
Carpet
NSF Rating
Not Rated

Description

Gum and Wax Remover, Container Size 6.5 oz, Container Type Aerosol Spray Can, Surfaces for Use On Carpet, Removes Gum, VOC Content 1 Percent, Ready to Use, Standards Woolsafe Approved, Recommended Dilution Ready to Use, NSF Rating Not Rated, Flash Point -155 Degrees F, Fragrance Fruity, Cleaner Form Liquid, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.