Zoro Homepage

Hand Sanitizer, Cartridge, 1300mL, PK6

  • Mfr # 100961733

  • Zoro # G7133170


product price: $163.95
/pk 6, $27.33/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Alcohol Free, Dye Free
Hygiene Series
Soft Care Instant
Fragrance
Fresh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100961733
Zoro #
G7133170
UPC #
807174540765
Country of Origin
United States

Dimensions

Size
1,300 mL
Refill Size
44 fl oz (1300 mL)
Container Size
1,300 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Alcohol Free, Dye Free
Hygiene Series
Soft Care Instant
Fragrance
Fresh
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
FDA Drug
Color
Clear
Item
Hand Sanitizer
Features
Dye-Free, Skin Softening
Package Type
Cartridge
Form
Foam
Uses Dispenser
IntelliCare(TM) Hybrid Dispenser
Package Configuration
10-3/4 in H x 11-5/8 in L x 11-5/8 in W
Application
Fitness Club, Office, School, Restroom, Skin, Food Handling, Healthcare, Prison, Hand
Container Type
Cartridge
NSF Rating
E3
Product Type
Hand Sanitizer
Series
Soft Care

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,300 mL, Fragrance Fresh, Hygiene Properties Alcohol Free, Dye Free, Requires Dispenser Yes, Series Soft Care, Number of Pumps Included Not Applicable, NSF Rating E3, Color Clear, Product Type Hand Sanitizer, Standards FDA Drug, Features Dye-Free, Skin Softening, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.