High Solids Floor Finish, 5 gal, Box
- Mfr # 5104714
- Zoro # G216343035
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
pH Value
Neutral
Standards
DSA, TSCA
Maximum Required Brush Speed
1,500 RPM
Minimum Coverage Area
2,000 sq ft
VOC Content
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5104714
- Zoro #
- G216343035
- UPC #
- 070658411398
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- pH Value
- Neutral
- Standards
- DSA, TSCA
- Maximum Required Brush Speed
- 1,500 RPM
- Minimum Coverage Area
- 2,000 sq ft
- VOC Content
- 0%
- Flash Point
- 200 Degrees F
- Solids Content
- 25 %
- Minimum Drying Time
- 30 min
- Maximum Application Temperature
- 95 Degrees F
- Maximum Coverage Area
- 2,500 sq ft
- Minimum Application Temperature
- 42.8 Degrees F
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Minimum Required Brush Speed
- 175 RPM
- Low Foaming
- No
- Maximum Drying Time
- 30 min
- Nonflammable
- Yes
- Item
- High Solids Floor Finish
- Finish Type
- High Gloss
- For Floor Type
- Ceramic, Vinyl, Rubber
- Container Type
- Box
Description
High Solids Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Ceramic, Vinyl, Rubber, Maximum Drying Time 30 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 8, pH Value Neutral, Product Series BIB, Properties Nonflammable, Ready to Use, Standards DSA, TSCA, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Application Temperature 95 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.