Shop DIVERSEY
See all product information
Create Account
Kitchen Degreaser, 2.5 L, Bottle, PK2
- Mfr # 101107962
- Zoro # G010988593
product price:Â
$
93.89
/pk of 2, $46.95/ea
Key Features
Height
9.75 in
Width
5.688 in
Recommended Dilution
5:16
Standards
Ecologo(R) Certified, Kosher, NSF Rated
VOC Content
0.1%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101107962
- Zoro #
- G010988593
- UPC #
- 10807174558262
- Country of Origin
- United States
Dimensions
- Height
- 9.75 in
- Width
- 5.688 in
- Container Size
- 2.5 L
- Cleaner Container Size
- 84.5 oz/2.5 L
Description
Kitchen Degreaser, Label Number D3.51, Label Color Coding Yellow, Chemical Series Suma, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating A1, pH Level 6.76, pH Value Neutral, Primary Chemical None, Recommended Dilution 5:16, Concentrated, VOC Content 0.1 Percent, Standards EcoLogo, Kosher, NSF, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.