Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle, 12 PK

  • Mfr # 03970.

  • Zoro # G901059425


product price: $56.45
/pk 12, $4.70/ea

Key Features

Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Cleaner Container Size
32 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03970.
Zoro #
G901059425
UPC #
807174546965
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Acrylic Barrier Cleaner
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Amine Coco Alkyldimethyl N-oxide, Surfactant
Color
Purple
Container Type
Trigger Spray Bottle
Case Quantity
12
Flash Point
Greater than 200 Degrees F
VOC Content
0 %
Features
Fragrance-free, Sturdy, Ammonia-free, Solvent-free
Product Label
CRT and Plexiglas Cleaner
Product Series
No Series
Rinse Required
No
NSF Rating
Not Rated
Surfaces for Use On
Acrylic, Clear Plastic, Countertops, CRTs, Glass, Hard Floors
Plastic Safe
Yes
Acrylic Safe
Yes
pH Level
6.5
Ammonia Free
No
Contains Vinegar
No
pH Value
Neutral

Description

Acrylic Barrier Cleaner, Ammonia Free No, Acrylic Safe Yes, Contains Vinegar No, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label CRT and Plexiglas Cleaner, Color Purple, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Plastic Safe Yes, Primary Chemical Amine Coco Alkyldimethyl N-oxide, Surfactant, Product Series No Series, Properties No Rinse Required, Plastic Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.