
Liquid Cleaners & Detergents, 1 gal, Blue, Ammonia, Bottle, 2 PK
Mfr # CBD540311
Zoro # G401962751
product price: $33.65
/pk 2, $16.83/eaKey Features
Cleaner Container Type
Bottle
Chemicals For Use On
Glass; Stainless Steel
Fragrance
Ammonia
Cleaner Container Size
1 gal
Recommended Dilution
RTU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBD540311
Zoro #
G401962751
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Size
1 gal
Details
Item
Cleaners & Detergents
Cleaner Container Type
Bottle
Chemicals For Use On
Glass; Stainless Steel
Fragrance
Ammonia
Recommended Dilution
RTU
Cleaner Form
Liquid
Primary Chemical
Diethylene Glycol Butyl Ether
Color
Blue
Container Type
Bottle
For Use On
Glass; Stainless Steel
Type
Countertops; Glass; Mirrors; Sinks; Stainless Steel; Washable Surfaces
Net Weight
18.894 lbs
Standards
Kosher
Application
Countertops; Glass; Mirrors; Sinks; Stainless Steel; Washable Surfaces
Contains
Diethylene Glycol Butyl Ether
Description
Glance® is the market leading brand in the janitorial and housekeeping market. Trusted for decades and admired for it's quick drying and streak free shine. Our chemists Powerized the formula with ammonia and additives to outperform other glass cleaners on the market. Leaves a brilliant shine on glass, mirrors, sinks, countertops, stainless steel and many other washable surfaces. Glance® Powerized® is ready-to-use on glass and other surfaces. Ocean Blue in color with a fresh ammonia scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.