Liquid Defoamer, 32 oz., Bland, Bottle
Mfr # 95002620
Zoro # G0838372
product price: $9.95
/eaKey Features
Recommended Dilution
Ready to Use
pH
8.5 to 9
Size
1 qt
Container Type
Bottle
Removes
Odors, Spots, Stains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95002620
Zoro #
G0838372
UPC #
807174504309
Country of Origin
United States
Dimensions
Size
1 qt
Container Size
32 oz
Details
Item
Carpet Cleaner Defoamer
Recommended Dilution
Ready to Use
pH
8.5 to 9
Container Type
Bottle
Removes
Odors, Spots, Stains
Fragrance
Pleasant
RTU Yield per Container
32 gal
For Use With
Autoscrubber
Standards
OSHA 29CFR 1910.1200
Color
Cream
Cleaner Form
Foam
Application
For Use as a Foam Reducer inAutoscrubber and Extractor Recovery Tanks
Nonflammable
Yes
Net Weight
10 gal
VOC Content
0.4 %
Primary Chemical
Methanol
Product Label
Defoamer
pH Level
8.5
pH Value
Alkaline
Surfaces for Use On
Carpet
Flash Point
Greater Than 200 Degrees F
Cleaner Type
Carpet Cleaner
Description
Carpet Cleaner Defoamer, Cleaner Type Carpet Cleaner, Container Type Bottle, Container Size 32 oz, Cleaner Form Foam, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Pleasant, Product Label Defoamer, Standards OSHA 29CFR 1910.1200, Flash Point Greater Than 200 Degrees F, For Use With Autoscrubber, Net Weight 10 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.