Zoro Homepage

Liquid Deodorizer, Red, Size 1 gal.

  • Mfr # 94291110

  • Zoro # G3748367


product price: $43.59
/ea

Key Features

Fragrance
Fresh
Color
Red
Recommended Dilution
1:20, 1:64
Cleaner Form
Liquid
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94291110
Zoro #
G3748367
UPC #
807174526721
Country of Origin
Canada

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Size
1 gal

Details

Fragrance
Fresh
Color
Red
Recommended Dilution
1:20, 1:64
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminators
Container Type
Jug
RTU Yield per Container
260 gal.
Item
Odor Eliminator
Degreaser Container Type
Jug
Primary Chemical
None
Item - Surface and Air Deodorants
Deodorizer
Features
Odor Eliminator and Cleaner That Contains Enzyme Producing Bacteria Which Counteracts and Eliminates The Source of Odors
Product Series
BreakDown
Surfaces for Use On
Air, Carpet, Hard Nonporous Surfaces
NSF Rating
Not Rated
Air Freshener Form
Liquid
VOC Content
0%

Description

Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jug, Container Size 1 gal, Recommended Dilution 1:20, 1:64, Air Freshener Form Liquid, Red, Air, Carpet, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Features Odor Eliminator and Cleaner That Contains Enzyme Producing Bacteria Which Counteracts and Eliminates The Source of Odors, NSF Rating Not Rated, Product Series BreakDown, VOC Content 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.