Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Deodorizer, Size 1.5 gal., Red, PK2

  • Mfr # 94377150

  • Zoro # G3642843


product price: $203.99
/pk 2, $102.00/ea
Free Shipping & Returns

Key Features

Fragrance
Fresh
Color
Red
Recommended Dilution
1:10, 1:128, 1:64
Cleaner Form
Liquid
Cleaner Container Size
1.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94377150
Zoro #
G3642843
UPC #
807174527452
Country of Origin
United States

Dimensions

Cleaner Container Size
1.5 gal
Size
1.5 gal.
Degreaser Container Size
1.50 gal.
Container Size
1.5 gal

Details

Fragrance
Fresh
Color
Red
Recommended Dilution
1:10, 1:128, 1:64
Cleaner Form
Liquid
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
Odor Eliminators
Container Type
Jug
Primary Chemical
None
Item - Surface and Air Deodorants
Odor Eliminator
RTU Yield per Container
33 to 387 gal.
Item
Odor Eliminator
Degreaser Container Type
Jug
For Use On
All Organic Odors, Stains
Features
Odor Eliminator and Cleaner That Contains Enzyme Producing Bacteria Which Counteracts and Eliminates The Source of Odors
Product Series
BreakDown
VOC Content
0%
Air Freshener Form
Liquid
NSF Rating
Not Rated
Surfaces for Use On
Carpet, Hard Nonporous Surfaces

Description

Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jug, Container Size 1.5 gal, Recommended Dilution 1:10, 1:128, 1:64, Air Freshener Form Liquid, Red, Carpet, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Features Odor Eliminator and Cleaner That Contains Enzyme Producing Bacteria Which Counteracts and Eliminates The Source of Odors, NSF Rating Not Rated, Product Series BreakDown, VOC Content 0 Percent, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.