Zoro Homepage

Liquid Laundry Sour, 8.8 lb Jug, Liquid, Unscented, Off-White, 3 PK

  • Mfr # 5892941

  • Zoro # G0552548


product price: $216.99
/pk 3, $72.33/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Pack Count
3
Packs per Case
3
Recommended Dilution
Ready to Use
Size
8 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5892941
Zoro #
G0552548
UPC #
807174520927
Country of Origin
United States

Dimensions

Size
8 lb.
Cleaner Container Size
8.8 lb
Container Size
8.8 lb

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Pack Count
3
Packs per Case
3
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Cleaner Container Type
Jug
Primary Chemical
None
Color
Off-White
Item - Portion Control System Chemicals
Laundry Sour
Item
Liquid Laundry Sour
Container Type
Jug
Fragrance
Unscented
Surfaces for Use On
Fabric
Product Label
Liquid Laundry Sour

Description

Liquid Laundry Sour, Chemical Series Revoflow, Cleaner Form Liquid, Container Size 8.8 lb, Container Type Jug, Primary Chemical Not Applicable, Recommended Dilution Ready to Use, Ready to Use, Fragrance Unscented, Surfaces for Use On Fabric, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.