Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Cleaner, 2.5L Bottle, 2 PK

  • Mfr # 101109756

  • Zoro # G3747974


product price: $267.99
/pk 2, $134.00/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2.5L
Color
Orange
Fragrance
Citrus
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109756
Zoro #
G3747974
UPC #
807174528183
Country of Origin
United States

Dimensions

Size
2.5L
Cleaner Container Size
2.5 L
Degreaser Container Size
2.50L
Container Size
2.5 L

Details

Item
Neutral Cleaner
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Color
Orange
Fragrance
Citrus
Container Type
Bottle
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:375, 1:750
RTU Yield per Container
496 to 991 gal.
Standards
CFIA, Greenguard, Green Seal, Halal, Kosher
For Use With
J-Fill(R) QuattroSelect(R) Portion Control Systems
VOC Content
1%
Cleaner Form
Liquid
Required Brush Speed
175 to 1500 and up
For Use On
Floors, Other Hard Surfaces
Portion Control System Chemicals
All Purpose Cleaner
Primary Chemical
Alcohol
Flash Point
200 Degrees F
Sub-Category
Floor Cleaners and Maintainers
pH
7.20
Cleaner Container Type
Bottle
Item - Portion Control System Chemicals
All Purpose Cleaner
Features
Film-free, pH Neutral, Low Foaming, Non Alkaline, Phosphorous-free
Butyl Free
Yes
Nonflammable
Yes
Plastic Safe
No
Product Label
Neutral Cleaner
Net Weight
11 lb.
Low Foaming
Yes
pH Level
7.2
Surfaces for Use On
Hard Nonporous Surfaces
Fits Dispenser Series
J-Fill
NSF Rating
Not Rated
Rinse Required
No
Label Number
3
pH Value
Neutral
Label Color Coding
Orange
Properties
Butyl Free, Low Foam, No Rinse Required, Nonflammable

Description

Neutral Cleaner, Label Number 3, Label Color Coding Orange, Chemical Series Stride, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 7.2, pH Value Neutral, Primary Chemical Alcohol, Recommended Dilution 1:375, 1:750, Concentrated, Properties Butyl Free, Low Foam, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 1 Percent, Fragrance Citrus, Standards CFIA, Greenguard, Green Seal, Halal, Kosher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.