Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Floor Cleaner, 1.5 gal., PK2

  • Mfr # 93323981

  • Zoro # G3620854


product price: $255.99
/pk 2, $128.00/ea
Free Shipping & Returns

Key Features

Size
1.5 gal
Color
Yellow
Fragrance
Floral
Container Type
Jug
Green Certification or Other Recognition
Green Seal Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93323981
Zoro #
G3620854
UPC #
807174530865
Country of Origin
United States

Dimensions

Size
1.5 gal
Container Size
1.5 gal

Details

Item
Neutral Floor Cleaner
Color
Yellow
Fragrance
Floral
Container Type
Jug
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:256
RTU Yield per Container
385.5 gal
Standards
Green Seal, Greenguard
VOC Content
0%
Flash Point
200 Degrees F
pH Range
7.1
Required Brush Speed
1500 rpm
Net Weight
25.1
Cleaner Form
Liquid
Primary Chemical
Alcohol
Features
Non Alkaline, Low Foaming
Rinse Required
No
Low Foaming
Yes
Properties
Low Foam, No Rinse Required, Nonflammable
Maximum RTU Yield per Container
385.5 gal
pH Value
Neutral
Product Series
Command Center
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
pH Level
7
Nonflammable
Yes
Maximum Required Brush Speed
1,500 RPM

Description

Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 1.5 gal, Container Type Jug, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 7, pH Value Neutral, Product Series Command Center, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Recommended Dilution 1:256, Standards Green Seal, Greenguard, Color Yellow, Flash Point 200 Degrees F, Fragrance Floral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.