Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Floor Cleaner, 32 oz., Citrus

  • Mfr # 101109755

  • Zoro # G3719597


product price: $20.69
/ea

Key Features

Size
32 oz
Color
Orange
Fragrance
Citrus
Container Type
Portion Measuring Bottle
Green Certification or Other Recognition
Green Seal Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109755
Zoro #
G3719597
UPC #
807174528275
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

Item
Neutral Floor Cleaner
Color
Orange
Fragrance
Citrus
Container Type
Portion Measuring Bottle
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:128 to 1:768
RTU Yield per Container
32.25, 64.25, 96.25 or 192.25 gal
Flash Point
200 Degrees F
Required Brush Speed
175 to 1500 rpm
Standards
Green Seal, Kosher, NSF Rated
pH Range
7
VOC Content
0%
Cleaner Form
Liquid
Primary Chemical
Alcohol
Net Weight
12.5
Low Foaming
Yes
Nonflammable
Yes
pH Level
7
Properties
Low Foam, No Rinse Required, Nonflammable
Maximum Required Brush Speed
1,500 RPM
pH Value
Neutral
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Rinse Required
No
Minimum Required Brush Speed
175 RPM
Minimum RTU Yield per Container
32.25 gal
Maximum RTU Yield per Container
192.25 gal
Product Series
Accumix

Description

Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Portion Measuring Bottle, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 7, pH Value Neutral, Product Series Accumix, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Recommended Dilution 1:128 to 1:768, Standards Green Seal, Kosher, NSF Rated, Color Orange, Flash Point 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.