Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Floor Cleaner, 5 gal., Citrus

  • Mfr # 101109754

  • Zoro # G3748114


product price: $65.49
/ea

Key Features

Color
Orange
Container Type
Box
Recommended Dilution
1:32 to 1:128
RTU Yield per Container
165, 645 gal
Required Brush Speed
175 to 1500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109754
Zoro #
G3748114
UPC #
807174528459
Country of Origin
Canada

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Neutral Floor Cleaner
Color
Orange
Fragrance
Citrus
Container Type
Box
Recommended Dilution
1:32 to 1:128
RTU Yield per Container
165, 645 gal
Required Brush Speed
175 to 1500 rpm
Standards
Greenguard, Kosher
Flash Point
200 Degrees F
VOC Content
0%
pH Range
7
Maintenance Frequency
1 Day
Cleaner Form
Liquid
Net Weight
42.0
Primary Chemical
Alcohol
Maximum Required Brush Speed
1,500 RPM
pH Value
Neutral
Maximum RTU Yield per Container
645 gal
Low Foaming
Yes
Product Series
Envirobox/BIB
Rinse Required
No
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
pH Level
7
Nonflammable
Yes
Properties
Low Foam, No Rinse Required, Nonflammable
Minimum RTU Yield per Container
165 gal
Minimum Required Brush Speed
175 RPM

Description

Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 7, pH Value Neutral, Product Series Envirobox/BIB, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Recommended Dilution 1:32 to 1:128, Standards Greenguard, Kosher, Color Orange, Flash Point 200 Degrees F, Fragrance Citrus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.