Neutral Floor Cleaner, 5 gal., Floral, Pink
Mfr # 101109758
Zoro # G3651584
product price: $66.19
/eaKey Features
Color
Pink
Container Type
Box
Recommended Dilution
1:32 to 1:128
RTU Yield per Container
165, 645 gal
pH Range
6.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101109758
Zoro #
G3651584
UPC #
046500046933
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 7, pH Value Neutral, Product Series Envirobox/BIB, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Recommended Dilution 1:32 to 1:128, Standards Green Seal, Kosher, Color Pink, Flash Point 200 Degrees F, Fragrance Floral
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.