Shop DIVERSEY

Odor Eliminator, 1.5 L, PK2

  • Mfr # 93165353
  • Zoro # G3592197

product price: 
$
180.99
/pk of 2, $90.50/ea
Free Shipping & Returns

Key Features

Fragrance
Fresh
Color
Clear
Recommended Dilution
1:90
Cleaner Form
Liquid
Cleaner Container Size
1.5 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93165353
Zoro #
G3592197
UPC #
807174492255
Country of Origin
United States
Fragrance
Fresh
Color
Clear
Recommended Dilution
1:90
Cleaner Form
Liquid
Cleaner Container Type
Hose End Connection Bottle
Cleaner Chemical Product Grouping
Odor Eliminators
RTU Yield per Container
36.4 gal.
Container Type
Hose End Dispenser
Item - Surface and Air Deodorants
Odor Eliminator
Item
Odor Eliminator
Standards
TSCA
Features
Fast-Acting, Odor Counteractants that Neutralize and Eliminate Unpleasant Odors Instead of Masking Them
Application
Use as a Room Spray to Control Odors inHospitality, Restrooms, Carpets and Anywhere Malodors Exist
Product Series
Good Sense
VOC Content
0%
NSF Rating
Not Rated
Air Freshener Form
Liquid
Surfaces for Use On
Carpet
Compatible Mfg. Model Number
D1226566
Properties
Butyl Free, Nonflammable
pH Value
Neutral
Low Foaming
No
Label Number
7
Flash Point
200 Degrees F
Fits Dispenser Series
RTD
Butyl Free
Yes
Product Label
Odor Eliminator
Plastic Safe
No
Nonflammable
Yes
Label Color Coding
Blue
pH Level
5.8
Compatible Manufacturer Part Number
D1226566
Series
Good Sense(R)
Product Type
Odor Eliminator
For Dispenser Series
RTD

Dimensions

Cleaner Container Size
1.5 L
Degreaser Container Size
1.50L
Size
1.5L
Container Size
1.5 L
Length
8.563 in
Height
11.75 in
Width
8.188 in

Description

Odor Eliminator, Label Number 7, Label Color Coding Blue, Chemical Series Good Sense, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 5.8, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:90, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards TSCA, Surfaces for Use On Carpet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.