Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odor Eliminator, 2.5L Bottle, 2 PK

  • Mfr # 101109733

  • Zoro # G3741132


product price: $192.99
/pk 2, $96.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Recommended Dilution
1:90
Cleaner Form
Liquid
Cleaner Container Size
2.5 L
Cleaner Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101109733
Zoro #
G3741132
UPC #
807174529258
Country of Origin
United States

Dimensions

Cleaner Container Size
2.5 L
Size
2.5L
Container Size
2.5 L

Details

Fragrance
Green Apple
Color
Yellow
Recommended Dilution
1:90
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Item - Portion Control System Chemicals
Air Freshener
RTU Yield per Container
60.06 gal.
Primary Chemical
None
Container Type
Bottle
Item
Odor Eliminator
Sub-Category
Deodorizers
Features
Odor Neutralizer
Standards
TSCA
VOC Content
1%
Flash Point
200 Degrees F
Label Number
7
Fits Dispenser Series
J-Fill
pH Level
7
Plastic Safe
No
Surfaces for Use On
Carpet
Nonflammable
Yes
Properties
Butyl Free, Nonflammable
NSF Rating
Not Rated
Low Foaming
No
Butyl Free
Yes
Product Label
Odor Eliminator
pH Value
Neutral
Label Color Coding
Orange

Description

Odor Eliminator, Label Number 7, Label Color Coding Orange, Chemical Series Good Sense, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 7, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:90, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 1 Percent, Fragrance Green Apple, Standards TSCA, Surfaces for Use On Carpet, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.