Zoro Homepage

One Step Disinfectant Deodorizing Cleaner Concentrate, 1.4L Hose End Sprayer, Unscented, Blue

  • Mfr # 5019317

  • Zoro # G2853803


product price: $49.45
/ea

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:256
Item - Portion Control System Chemicals
Deodorizing Cleaner and Disinfectant
Fragrance
Unscented
Cleaner Container Type
Hose End Connection Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019317
Zoro #
G2853803
UPC #
807174503760
Country of Origin
United States

Dimensions

Cleaner Container Size
1.40L
Size
1.4L
Container Size
1.4 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:256
Item
One Step Disinfectant Deodorizing Cleaner Concentrate
Item - Portion Control System Chemicals
Deodorizing Cleaner and Disinfectant
Fragrance
Unscented
Cleaner Container Type
Hose End Connection Bottle
Primary Chemical
None
Standards
EPA, FDA
RTU Yield per Container
190 gal.
Container Type
Hose End Sprayer
Cleaner Form
Liquid
Sub-Category
Disinfectant Cleaner Deodorant
Color
Blue
VOC Content
0%
Flash Point
187 Degrees F
Features
Antibacterial, Rinse-free, Deodorant, Disinfectant
Contains
Didecyl Dimethyl Ammonium Chloride, Ethyl Alcohol, Lauryl Dimethyl Amine Oxide, N-Alkyl Dimethyl Benzyl Ammonium Chloride, Sodium Sesquicarbonate, Tetrasodium Salt Of Edta
Dilution Ratio
0.219444444
EPA Registration Number
70627-24
EPA Registered
Yes
Product Series
Virex II
Surfaces for Use On
Hard Nonporous Surfaces

Description

Deodorizing Disinfectant Cleaner, Primary Chemical None, Container Type Portion Measuring Bottle, Container Size 1.4 L, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256, Fragrance Mint, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, FDA Approved, Product Series Virex II, VOC Content 0 Percent, Flash Point 187 Degrees F, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 70627-24

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.