Zoro Homepage

One Step Disinfectant Deodorizing Cleaner Concentrate, 1.5L Bottle, Unscented, Blue, 2 PK

  • Mfr # 101102925

  • Zoro # G1839787


product price: $218.99
/pk 2, $109.50/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Size
1.5L
Fragrance
Unscented
Color
Blue
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101102925
Zoro #
G1839787
UPC #
807174530599
Country of Origin
Canada

Dimensions

Size
1.5L
Cleaner Container Size
1.50L
Container Size
1.5 L

Details

Container Type
Bottle
Fragrance
Unscented
Color
Blue
Item
One Step Disinfectant Deodorizing Cleaner Concentrate
Primary Chemical
None
Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:256
Sub-Category
Disinfectant Cleaner
Cleaner Form
Liquid
VOC Content
2.77%
Flash Point
57.1 Degrees C
RTU Yield per Container
51.51 gal.
Cleaner Container Type
Hose End Connection Bottle
Net Weight
96 oz.
Item - Portion Control System Chemicals
Deodorizing Cleaner and Disinfectant
Standards
EPA
Features
Virucidal, Fungicide, Bactericide
Dilution Ratio
1:128 - 1:256
Label Number
45
Rinse Required
Yes
Label Color Coding
Blue
Nonflammable
No
EPA Registered
Yes
pH Value
Alkaline
Low Foaming
No
NSF Rating
Not Rated
Product Label
One Step Disinfectant Deodorizing Cleaner
Surfaces for Use On
Hard Nonporous Surfaces
Plastic Safe
No
Fits Dispenser Series
RTD
Properties
Butyl Free
Butyl Free
Yes
pH Level
12.75

Description

One Step Disinfectant Deodorizing Cleaner, Label Number 45, Label Color Coding Blue, Chemical Series Virex, Cleaner Form Liquid, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 12.75, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Butyl Free, Flash Point 142 Degrees F, VOC Content 4 Percent, Fragrance Unscented, Standards EPA Registered, Net Weight 96 oz.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.