Zoro Homepage

Oxivir Three 64, Surfectant Scent, 2.5 L Bottle, 2PK

  • Mfr # 101106009

  • Zoro # G516352751


product price: $643.99
/pk 2, $322.00/ea
Free Shipping & Returns

Key Features

For Use On
Floors, Hard Surfaces, Plastic Surfaces, Porcelain
Cleaner Form
Liquid
Fragrance
Surfactant
Effective to Remove
Bacteria, Fungi, Mildew, Viruses
Primary Chemical
Anionic Surfactant; Hydrogen Peroxide; Carboxylic Acid; Inorganic Acid; Ethoxylated Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101106009
Zoro #
G516352751
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.5 L

Details

For Use On
Floors, Hard Surfaces, Plastic Surfaces, Porcelain
Cleaner Form
Liquid
Fragrance
Surfactant
Effective to Remove
Bacteria, Fungi, Mildew, Viruses
Item
Disinfectants/Cleaners
Primary Chemical
Anionic Surfactant; Hydrogen Peroxide; Carboxylic Acid; Inorganic Acid; Ethoxylated Alcohol
Container Type
Bottle
Application
Floor/Wall Cleaner

Description

A one-step disinfectant cleaner based on proprietary Accelerated Hydrogen Peroxide AHP technology to deliver fast, effective cleaning performance. At 1:64 dilution, disinfects in three minutes. Virucide, bactericide, fungicide, mildewcide and non-food contact sanitizer. Kills MRSA, Norovirus and Canine parvovirus. Concentrate delivers economical performance. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.