Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pot and Pan Cleaner Concentrate, 5L Bottle, Unscented, Blue

  • Mfr # 93315083

  • Zoro # G4143377


product price: $60.59
/ea

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
Variable
Size
5L
Fragrance
Unscented
Cleaner Container Type
Hose End Connection Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93315083
Zoro #
G4143377
UPC #
807174529678
Country of Origin
United States

Dimensions

Size
5L
Cleaner Container Size
5L
Container Size
5 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
Variable
Item
Pot and Pan Cleaner Concentrate
Fragrance
Unscented
Cleaner Container Type
Hose End Connection Bottle
Item - Portion Control System Chemicals
Pot and Pan Cleaner
Standards
CFIA, Kosher
Primary Chemical
None
Color
Blue
Cleaner Form
Liquid
Container Type
Bottle
Form
Liquid
VOC Content
0%
Flash Point
129.2 Degrees F
Compatible Mfg. Model Number
D1226566
pH Value
Neutral
Low Foaming
No
Surfaces for Use On
Hard Nonporous Surfaces
Fits Dispenser Series
RTD
Label Color Coding
Blue
pH Level
6.5
Plastic Safe
No
NSF Rating
Not Rated
Rinse Required
Yes
Nonflammable
Yes
Product Label
Pot and Pan Cleaner
Butyl Free
Yes
Properties
Butyl Free, Nonflammable
Label Number
D1.5

Description

Pot and Pan Cleaner, Label Number D1.5, Label Color Coding Blue, Chemical Series Suma, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 6.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:512, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 129.2 Degrees F, VOC Content 0 Percent, Fragrance Floral, Standards CFIA, Kosher

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.