Pot/Pan Detergent System, 1.32 gal, Floral
Mfr # 94977476
Zoro # G3249994
product price: $108.45
/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Pot and Pan Cleaner
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94977476
Zoro #
G3249994
UPC #
807174530513
Country of Origin
United States
Dimensions
Cleaner Container Size
2.5 L
Container Size
2.5 L
Details
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Pot and Pan Cleaner
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Floral
Primary Chemical
None
Recommended Dilution
1:2500
Color
Green
Item
Pots and Pans Cleaner
Container Type
Bottle
Item - Portion Control System Chemicals
Pot and Pan Cleaner
Form
Liquid
Standards
Halal
Contains
Alcohol Ethoxylates, Alkyl Poly Glycoside, Ammonium Laureth Sulfate, Dodecylbenzene Sulfonic Acid, Ethyl Alcohol, Magnesium Oxide, Propylene Glycol, Sodium Methyl Ester And Fatty Acids, Sodium Xylene Sulfonate, Sulfuric Acid. Sulphur Dioxide
VOC Content
0.0003 %
Product Series
Suma
Rinse Required
Yes
pH Level
6.44
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Neutral
NSF Rating
Not Rated
Description
Pots and Pans Cleaner, Washing Type Hand Wash, Container Type Bottle, Container Size 2.5 L, Ready to Use/Concentrated Concentrated, Fragrance Floral, Product Series Suma, Cleaner Form Liquid, Standards Halal, Color Green, NSF Rating Not Rated, Primary Chemical None, Properties Nonflammable, Recommended Dilution 1:2500, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.