Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prominence Floor Cleaner, 5 L, Citrus

  • Mfr # 94996458

  • Zoro # G3649317


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
5 L
Color
Yellow
Fragrance
Citrus
Container Type
Bottle
Green Certification or Other Recognition
Green Seal Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94996458
Zoro #
G3649317
UPC #
807174531343
Country of Origin
United States

Dimensions

Size
5 L
Container Size
5 L

Details

Item
Floor Cleaner
Color
Yellow
Fragrance
Citrus
Container Type
Bottle
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:256
VOC Content
0%
Flash Point
200 Degrees F
Standards
Green Seal, Greenguard
Primary Chemical
Alcohol
Features
Film-free, Rinse-free, Dilutable, pH Neutral, Heavy Duty
Net Weight
11.2
Cleaner Form
Liquid
Label Color Coding
Yellow
Label Number
66
Properties
No Rinse Required, Nonflammable
pH Value
Neutral
Low Foaming
No
Product Label
Floor Cleaner
Fits Dispenser Series
RTD
pH Level
8
Nonflammable
Yes
Rinse Required
No

Description

Floor Cleaner, Label Number 66, Label Color Coding Yellow, Chemical Series Prominence, Cleaner Form Liquid, Container Size 5 L, Container Type Hose End Dispenser, Fits Dispenser Series RTD, pH Level 8, pH Value Neutral, Primary Chemical Alcohol, Recommended Dilution 1:256, Concentrated, Properties No Rinse Required, Non-Flammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards Green Seal Certified, Greenguard, Net Weight 11.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.