Shop DIVERSEY
See all product information
Create Account
Prominence Heavy Duty Floor Cleaner - Concentrate - 32 fl oz (1 quart) - Citrus Scent - Heavy, 6PK
- Mfr # 94996440
- Zoro # G523365973
product price:Â
$
165.99
/pk of 6, $27.67/ea
Free Shipping & Returns
Key Features
Size
32 fl oz
Color
Yellow
Features
Heavy Duty, pH Neutral, Film-free, Rinse-free, Dilutable
Green Certification or Other Recognition
Greenguard Gold, Greenguard, Green Seal
Fragrance
Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94996440
- Zoro #
- G523365973
- UPC #
- 10807174531357
- Country of Origin
- Canada
Dimensions
- Size
- 32 fl oz
Details
- Color
- Yellow
- Item
- Floor Cleaner
- Features
- Heavy Duty, pH Neutral, Film-free, Rinse-free, Dilutable
- Green Certification or Other Recognition
- Greenguard Gold, Greenguard, Green Seal
- Fragrance
- Citrus
- Application
- Floor, General Purpose
- Cleaner Form
- Liquid
- Removes
- Soil, Oil, Dirt
- Recommended Dilution
- 1:256, 1:1024
Description
Prominence Heavy Duty Floor Cleaner - Concentrate - 32 fl oz (1 quart) - Citrus Scent - Heavy Duty, Film-free, Rinse-free, pH Neutral, Dilutable - Yellow, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.