Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, PK2

  • Mfr # 94996466

  • Zoro # G3684791


product price:  $194.99
/pk 2, $97.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2.5L
Fragrance
Citrus
Container Type
Bottle
Green Certification or Other Recognition
Green Seal Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94996466
Zoro #
G3684791
UPC #
807174531374
Country of Origin
Canada

Dimensions

Size
2.5L
Cleaner Container Size
2.5 L
Degreaser Container Size
2.50L
Container Size
2.5 L
Height
9.75 in
Width
5.688 in

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Item
Floor Cleaner
Fragrance
Citrus
Container Type
Bottle
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
1:256, 1:512
RTU Yield per Container
169.88, 339.09 gal.
Flash Point
200 Degrees F
Color
Yellow
For Use On
Highly effective cleaner designed to remove soils and oils without dulling or altering the appearance of the floor. Quickly emulsifies dirt for fast removal. pH neutral when diluted. Offers the flexibility of multiple dilution ratios to handle all types of soil loads. Clear yellow-green in color with a fruity scent.
Cleaner Container Type
Bottle
Item - Portion Control System Chemicals
Floor Cleaner
Standards
Green Seal
Sub-Category
Floor Cleaners and Maintainers
Primary Chemical
None
VOC Content
0%
pH
8.4
Portion Control System Chemicals
Floor Cleaner
Cleaner Form
Liquid
Required Brush Speed
175 to 1500 rpm
Features
Rinse-free, pH Neutral, Film-free, Heavy Duty
Dilution Ratio
1:256, 1:512
Surfaces for Use On
Hard Nonporous Surfaces
Nonflammable
Yes
pH Level
8
Net Weight
11.2
Low Foaming
No
Butyl Free
Yes
pH Value
Neutral
Fits Dispenser Series
J-Fill
Plastic Safe
No
Product Label
Floor Cleaner
NSF Rating
Not Rated
Rinse Required
Yes
Label Number
66
Label Color Coding
Yellow
Properties
Butyl Free, Nonflammable

Description

Floor Cleaner, Label Number 66, Label Color Coding Yellow, Chemical Series Prominence, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 8, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, 1:512, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards Green Seal, Net Weight 11.2, Surfaces for Use On Hard Nonporous Surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.